




€7.96/ pieceexcl. VAT
€9.63incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Designation | KDS27XVI |
Material | Steel |
Surface protection | Zinc-Nickel |
d2 | M 27x2 |
d5 | 27.2 mm |
h | 3.5 mm |
h1 | 2.6 mm |