




€4.03/ pieceexcl. VAT
€4.88incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Designation | KDSM26x1.5 |
Material | Steel |
Surface protection | Zinc-Nickel |
d2 | M 26x1.5 |
d5 | 26.2 mm |
d7 | 31.9 mm |
h | 3.5 mm |
h1 | 2.6 mm |