




€2.82/ pieceexcl. VAT
€3.41incl. VAT
Sold per: 20Min. order: 20
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Designation | KDSM18x1.5 |
Material | Steel |
Surface protection | Zinc-Nickel |
d2 | M 18x1.5 |
d5 | 18.2 mm |
d7 | 23.9 mm |
h | 3 mm |
h1 | 0 mm |