VOSS

VOSS Soft seal ring GP-SR-M14E-FKM

  • ERIKS:14990332
Image 1
Image 2
Image 1
Image 2
- Soft seal ring for eccentric banjo couplings
- for external thread
- Standard soft seal ring material is NBR
Save to list

€4.17/ pieceexcl. VAT

€5.05incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VOSS
Material
Steel
Surface protection
Zinc-Nickel
d2
M 14x1.5
d5
14.2 mm
h
3 mm
h1
1.6 mm