




€2.04/ pieceexcl. VAT
€2.47incl. VAT
Estimated delivery date - 23/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Designation | KDSM14x1.5/R1/4 |
Material | Steel |
Surface protection | Zinc-Nickel |
d2 | M 14x1.5 |
d5 | 14.2 mm |
d7 | 18.9 mm |
h | 3 mm |
h1 | 1.6 mm |