




€2.04/ pieceexcl. VAT
€2.47incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Designation | KDSM12x1.5 |
Material | Steel |
Surface protection | Zinc-Nickel |
d2 | M 12x1.5 |
d5 | 12.2 mm |
d7 | 17 mm |
h | 3 mm |
h1 | 1.6 mm |