




€2.07/ pieceexcl. VAT
€2.50incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Designation | KDSM10x1/R1/8 |
Material | Steel |
Surface protection | Zinc-Nickel |
d2 | M 10x1 |
d5 | 10.2 mm |
d7 | 14.9 mm |
h | 2.5 mm |
h1 | 1.1 mm |