




€32.28/ pieceexcl. VAT
€39.06incl. VAT
Estimated delivery date - 21/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | VST |
Version | Inline mounting |
Max. operating pressure | 250 bar |
Material | Steel |
Connections | 8L |