




€46.61/ pieceexcl. VAT
€56.40incl. VAT
Estimated delivery date - 19/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | VST |
Version | Inline mounting |
Max. operating pressure | 630 bar |
Material | Steel |
Connections | 10S |
Options | W/o nut + cutting ring |