




€1.31/ pieceexcl. VAT
€1.59incl. VAT
Estimated delivery date - 12/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | SQR |
Designation | SQR 42L |
Material | Steel |
Surface protection | Zinc-Nickel |
Adjustable | No |
Load class (DIN 2353) | L |
Pipe size in mm | 42 |
d1 | 42 mm |
s | 2.6 mm |
t | 0.9 mm |