




€0.84/ pieceexcl. VAT
€1.02incl. VAT
1 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | SQR |
Designation | SQR 28L |
Material | Steel |
Surface protection | Zinc-Nickel |
Adjustable | No |
Load class (DIN 2353) | L |
Pipe size in mm | 28 |
d1 | 28 mm |
s | 2 mm |
t | 0.7 mm |