VOSS

VOSS Sealing disc GP-SR-A33x39-CO-7603-PU25

  • ERIKS:14990319
Image 1
Image 2
Image 1
Image 2
Sealing disc for threaded studs according to:
  • DIN 3852-1 Form A (metric)
  • DIN 3852-2 Form A (BSPP)
The standard material of the sealing rings is copper
Save to list

€0.31/ pieceexcl. VAT

€0.38incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VOSS
Series
GP-SR
Material
Copper
d5
33.3 mm
d6
38.9 mm
h
2 mm