VOSS

VOSS Sealing disc GP-SR-A21x26-CO-7603-PU50

  • ERIKS:14990318
Image 1
Image 2
Image 1
Image 2
Sealing disc for threaded studs according to:
  • DIN 3852-1 Form A (metric)
  • DIN 3852-2 Form A (BSPP)
The standard material of the sealing rings is copper
Save to list

€0.12/ pieceexcl. VAT

€0.14incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VOSS
Series
GP-SR
Material
Copper
d5
21.2 mm
d6
25.9 mm
h
1.5 mm