VOSS

VOSS Sealing disc GP-SR-A13,3x17,9x1,5-CO-PU100

  • ERIKS:14991296
Image 1
Image 2
Image 1
Image 2
Sealing disc for threaded studs according to:
  • DIN 3852-1 Form A (metric)
  • DIN 3852-2 Form A (BSPP)
The standard material of the sealing rings is copper
Save to list

€0.08/ pieceexcl. VAT

€0.10incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VOSS
Series
GP-SR
Material
Copper
d5
13.3 mm
d6
17.9 mm
h
1.5 mm