




€0.79/ pieceexcl. VAT
€0.96incl. VAT
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Type | DS |
Designation | DKAM8x1 |
Material | Steel |
Surface protection | Zinc-Nickel |
d2 | M 8x1 |
d5 | 8.1 mm |
d6 | 12 mm |
h | 2.5 mm |