




€3.43/ pieceexcl. VAT
€4.15incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Type | DS |
Designation | DKAR1.1/2 |
Material | Steel |
Surface protection | Zinc-Nickel |
d2 | M 48x2 |
d5 | 48 mm |
d6 | 55 mm |
h | 3.5 mm |