




€2.82/ pieceexcl. VAT
€3.41incl. VAT
Estimated delivery date - 08/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Type | DS |
Designation | DKAR1.1/4 |
Material | Steel |
Surface protection | Zinc-Nickel |
d2 | M 42x2 |
d5 | 42.05 mm |
d6 | 49 mm |
h | 3.5 mm |