




€1.30/ pieceexcl. VAT
€1.57incl. VAT
Estimated delivery date - 09/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Type | DS |
Designation | DKAM22x1.5 |
Material | Steel |
Surface protection | Zinc-Nickel |
d2 | M 22x1.5 |
d5 | 22.1 mm |
d6 | 27 mm |
h | 4.5 mm |