




€1.23/ pieceexcl. VAT
€1.49incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Type | DS |
Designation | DKAZ18X |
Material | Steel |
Surface protection | Zinc-Nickel |
d2 | M 18x1.5 |
h | 4.5 mm |