




€0.95/ pieceexcl. VAT
€1.15incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Type | DS |
Designation | DKAM16x1.5 |
Material | Steel |
Surface protection | Zinc-Nickel |
d2 | M 16x1.5 |
d5 | 16.1 mm |
d6 | 21 mm |
h | 3 mm |