




€0.85/ pieceexcl. VAT
€1.03incl. VAT
Estimated delivery date - 16/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Type | DS |
Designation | DKAM12x1.5 |
Material | Steel |
Surface protection | Zinc-Nickel |
d2 | M 12x1.5 |
d5 | 12.1 mm |
d6 | 17 mm |
h | 3 mm |