VOSS

VOSS Seal edge ring GP-SR-IG1/4B-H4,6-C21

  • ERIKS:956414
Image 1
Image 2
Image 1
Image 2
- Sealing-edge ring for banjo couplings for external thread (DS)
- Sealing-edge ring for gauge couplings for internal thread (DM)
Save to list
Not available in webshop
Out of stock
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VOSS
Type
DM
Designation
DKIR1/4
Material
Steel
Surface protection
Zinc-Nickel
d2
G 1/4"
d5
5.8 mm
d6
11.2 mm
h
4.6 mm