




€0.75/ pieceexcl. VAT
€0.91incl. VAT
1 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Type | DM |
Designation | DKIR1/2 |
Material | Steel |
Surface protection | Zinc-Nickel |
d2 | G 1/2" |
d5 | 11 mm |
d6 | 18.3 mm |
h | 5.2 mm |