




€1.01/ pieceexcl. VAT
€1.22incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Type | DS |
Designation | DKAR3/8 |
Material | Steel |
Surface protection | Zinc-Nickel |
d2 | G 3/8" |
d5 | 16.75 mm |
d6 | 22 mm |
h | 3 mm |