




€1.71/ pieceexcl. VAT
€2.07incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Type | DS |
Designation | DKAR3/4 |
Material | Steel |
Surface protection | Zinc-Nickel |
d2 | G 3/4" |
d5 | 26.6 mm |
d6 | 32 mm |
h | 3.5 mm |