VOSS

VOSS Seal edge ring GP-SR-G1B-H6-C21

  • ERIKS:14990326
Image 1
Image 2
Image 1
Image 2
- Sealing-edge ring for banjo couplings for external thread (DS)
- Sealing-edge ring for gauge couplings for internal thread (DM)
Save to list

€2.86/ pieceexcl. VAT

€3.46incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VOSS
Type
DS
Designation
DKAZ1X
Material
Steel
Surface protection
Zinc-Nickel
d2
G 1"
h
6 mm