




€2.00/ pieceexcl. VAT
€2.42incl. VAT
Estimated delivery date - 24/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Type | DS |
Designation | DKAR1 |
Material | Steel |
Surface protection | Zinc-Nickel |
d2 | G 1" |
d5 | 33.4 mm |
d6 | 39 mm |
h | 3.5 mm |