




€3.86/ pieceexcl. VAT
€4.67incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Type | DS |
Designation | DKAZ11/4X |
Material | Steel |
Surface protection | Zinc-Nickel |
d2 | G 1.1/4" |
h | 6.5 mm |