




€1.12/ pieceexcl. VAT
€1.36incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Type | DS |
Designation | DKAR1/2 |
Material | Steel |
Surface protection | Zinc-Nickel |
d2 | G 1/2" |
d5 | 21.1 mm |
d6 | 26 mm |
h | 4.5 mm |