VOSS

VOSS SAE flange ZAKO Z-FPH-50-6S11/2-D17,5-C19

  • ERIKS:14990829
Image 1
Save to list

€52.53/ pieceexcl. VAT

€63.56incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VOSS
Series
Z-FPH
Pressure class
6000 psi
SAE flange size
1.1/2 in
Pipe size
50 mm
Material
Steel
Max. operation pressure
400 bar