VOSS

VOSS SAE counterflange ZAKO Z-FPT-65-6S2-IM20-C19

  • ERIKS:14990857
Image 1
Save to list

€75.17/ pieceexcl. VAT

€90.96incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VOSS
Series
Z-FPT
Pressure class
6000 psi
SAE flange size
2 in
Pipe size
65 mm
Material
Steel
Max. operation pressure
400 bar