




€101.33/ pieceexcl. VAT
€122.61incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Designation | DVWE16SRED |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 16S - M24x1.5 |
Connection 2 | External thread |
Connection size 2 | 1/2" BSP cyl. |
Port seal | Profile sealing ring PEFLEX (Form E) |
Nominal pressure | PB 400 |
d1 | 16 mm |
d2 | G 1/2" |
d7 | 26.9 mm |
dx | 12 mm |
dy | 12 mm |
i | 14 mm |
I4 | 58.5 mm |
l2 | 24.5 mm |
l3 | 33.5 mm |
lg2 | 33 mm |
SW1 | 27 mm |
SW2 | 36 mm |
SW3 | 30 mm |