VOSS

VOSS Reinforcing sleeve 24-RS-8-BS

  • ERIKS:11451831
Image 1
Image 2
Image 1
Image 2
Reinforcing sleeves for thin-walled steel tubes. Not suitable for plastic pipes.
Save to list

€0.77/ pieceexcl. VAT

€0.93incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 14/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VOSS
Series
VH
Designation
VH08
Material
Brass
d
8 mm
d4
6.6 mm
I
16.5 mm
L
16.5 mm