VOSS

VOSS Reinforcing sleeve 24-RS-6-BS

  • ERIKS:11451828
Image 1
Image 2
Image 1
Image 2
Reinforcing sleeves for thin-walled steel tubes. Not suitable for plastic pipes.
Save to list

€0.59/ pieceexcl. VAT

€0.71incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VOSS
Series
VH
Designation
VH06
Material
Brass
d
6 mm
d4
4.6 mm
I
15.5 mm
L
15.5 mm