VOSS

VOSS Reinforcing sleeve 24-RS-4,5-BS

  • ERIKS:11451826
Image 1
Image 2
Image 1
Image 2
Reinforcing sleeves for thin-walled steel tubes. Not suitable for plastic pipes.
Save to list

€0.56/ pieceexcl. VAT

€0.67incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VOSS
Series
VH
Designation
VH04.5
Material
Brass
d
4.5 mm
d4
3.1 mm
I
12.5 mm
L
12.5 mm