VOSS

VOSS Reinforcing sleeve 24-RS-38-ST

  • ERIKS:14988829
Image 1
Image 2
Image 1
Image 2
Reinforcing sleeves for thin-walled steel tubes. Not suitable for plastic pipes.
Save to list

€5.89/ pieceexcl. VAT

€7.13incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VOSS
Series
VH
Designation
VH38
Material
Steel
d
38 mm
d4
35.8 mm
I
23.5 mm
L
21 mm