VOSS

VOSS Reinforcing sleeve 24-RS-38-BS

  • ERIKS:11452562
Image 1
Image 2
Image 1
Image 2
Reinforcing sleeves for thin-walled steel tubes. Not suitable for plastic pipes.
Save to list

€11.06/ pieceexcl. VAT

€13.38incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VOSS
Series
VH
Designation
VH38
Material
Brass
d
38 mm
d4
35.8 mm
I
23.5 mm
L
23.5 mm