VOSS

VOSS Reinforcing sleeve 24-RS-31-ST

  • ERIKS:14988828
Image 1
Image 2
Image 1
Image 2
Reinforcing sleeves for thin-walled steel tubes. Not suitable for plastic pipes.
Save to list

€4.18/ pieceexcl. VAT

€5.06incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VOSS
Series
VH
Designation
VH31
Material
Steel
d
31 mm
d4
28.8 mm
I
22.5 mm
L
26.5 mm