VOSS

VOSS Reinforcing sleeve 24-RS-25-ST

  • ERIKS:14988827
Image 1
Image 2
Image 1
Image 2
Reinforcing sleeves for thin-walled steel tubes. Not suitable for plastic pipes.
Save to list

€1.64/ pieceexcl. VAT

€1.98incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VOSS
Series
VH
Designation
VH25
Material
Steel
d
25 mm
d4
23.2 mm
I
18 mm
L
23.5 mm