VOSS

VOSS Reinforcing sleeve 24-RS-20-BS

  • ERIKS:11451843
Image 1
Image 2
Image 1
Image 2
Reinforcing sleeves for thin-walled steel tubes. Not suitable for plastic pipes.
Save to list

€2.41/ pieceexcl. VAT

€2.92incl. VAT

3 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VOSS
Series
VH
Designation
VH20
Material
Brass
d
20 mm
d4
18.2 mm
I
18 mm
L
18 mm