VOSS

VOSS Reinforcing sleeve 24-RS-19-BS

  • ERIKS:11451842
Image 1
Image 2
Image 1
Image 2
Reinforcing sleeves for thin-walled steel tubes. Not suitable for plastic pipes.
Save to list

€2.38/ pieceexcl. VAT

€2.87incl. VAT

Sold per: 20Min. order: 20

Estimated delivery date - 08/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VOSS
Series
VH
Designation
VH19
Material
Brass
d
19 mm
d4
17.2 mm
I
18 mm
L
18 mm