VOSS

VOSS Reinforcing sleeve 24-RS-18-BS

  • ERIKS:11451841
Image 1
Image 2
Image 1
Image 2
Reinforcing sleeves for thin-walled steel tubes. Not suitable for plastic pipes.
Save to list

€2.84/ pieceexcl. VAT

€3.43incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 03/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VOSS
Series
VH
Designation
VH18
Material
Brass
d
18 mm
d4
16.2 mm
I
22 mm
L
22 mm