VOSS

VOSS Reinforcing sleeve 24-RS-16-BS

  • ERIKS:11451840
Image 1
Image 2
Image 1
Image 2
Reinforcing sleeves for thin-walled steel tubes. Not suitable for plastic pipes.
Save to list

€1.65/ pieceexcl. VAT

€2.00incl. VAT

Estimated delivery date - 14/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VOSS
Series
VH
Designation
VH16
Material
Brass
d
16 mm
d4
14.2 mm
I
17.5 mm
L
17.5 mm