VOSS

VOSS Reinforcing sleeve 24-RS-15-BS

  • ERIKS:11451839
Image 1
Image 2
Image 1
Image 2
Reinforcing sleeves for thin-walled steel tubes. Not suitable for plastic pipes.
Save to list

€1.55/ pieceexcl. VAT

€1.88incl. VAT

Sold per: 20Min. order: 20

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VOSS
Series
VH
Designation
VH15
Material
Brass
d
15 mm
d4
13.2 mm
I
17.5 mm
L
17.5 mm