VOSS

VOSS Reinforcing sleeve 24-RS-13-BS

  • ERIKS:11451838
Image 1
Image 2
Image 1
Image 2
Reinforcing sleeves for thin-walled steel tubes. Not suitable for plastic pipes.
Save to list

€1.05/ pieceexcl. VAT

€1.27incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VOSS
Series
VH
Designation
VH13
Material
Brass
d
13 mm
d4
11.2 mm
I
17 mm
L
17 mm