VOSS

VOSS Reinforcing sleeve 24-RS-12-BS

  • ERIKS:11451837
Image 1
Image 2
Image 1
Image 2
Reinforcing sleeves for thin-walled steel tubes. Not suitable for plastic pipes.
Save to list

€1.04/ pieceexcl. VAT

€1.26incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 21/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VOSS
Series
VH
Designation
VH12
Material
Brass
d
12 mm
d4
10.2 mm
I
17 mm
L
17 mm