




€7.79/ pieceexcl. VAT
€9.43incl. VAT
Estimated delivery date - 08/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | MAEV-R |
Designation | MAVE08SR1/2 |
Material | Steel |
Surface protection | Zinc-Nickel |
Adjustable | Yes |
Connection 1 | Standpipe connection |
Connection size 1 | 8S - M16x1.5 |
Connection 2 | Internal thread |
Connection size 2 | 1/2" BSP cyl. |
Port seal | Seal-edge ring (Form B) |
Nominal pressure | PN630 |
d1 | 8 mm |
d2 | G 1/2" |
d3 | 26.8 mm |
dy | 3.5 mm |
h | 5.2 mm |
i | 20 mm |
l2 | 25 mm |
lg | 45 mm |
SW1 | 27 mm |
SW3 | 19 mm |