




€3.92/ pieceexcl. VAT
€4.74incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | MAV-R |
Designation | MAV06SR1/2 |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 6S - M14x1.5 |
Connection 2 | Internal thread |
Connection size 2 | 1/2" BSP cyl. |
Port seal | Seal-edge ring (Form B) |
Nominal pressure | PN630 |
d1 | 6 mm |
d2 | G 1/2" |
d3 | 26.8 mm |
dy | 4 mm |
h | 5.2 mm |
i | 20 mm |
l2 | 11 mm |
lg | 38 mm |
SW1 | 27 mm |
€3.25/ pieceexcl. VAT
€3.93incl. VAT
50 In stock - Estimated delivery date 06/11/2026