




€5.07/ pieceexcl. VAT
€6.13incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | MAV-R |
Designation | MAV12ZSR |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 12S - M20x1.5 |
Connection 2 | Internal thread |
Connection size 2 | 1/2" BSP cyl. |
Port seal | Seal-edge ring (Form B) |
Nominal pressure | PN630 |
d1 | 12 mm |
d2 | G 1/2" |
d3 | 26.8 mm |
dy | 5 mm |
h | 5.2 mm |
i | 20 mm |
l2 | 10.5 mm |
lg | 38 mm |
SW1 | 27 mm |
€3.23/ pieceexcl. VAT
€3.91incl. VAT
26 In stock - Estimated delivery date 09/11/2026