




€2.22/ pieceexcl. VAT
€2.69incl. VAT
106 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOSS |
Series | MAV-R |
Designation | MAV06LR1/4 |
Material | Steel |
Surface protection | Zinc-Nickel |
Complete or w/o nut + cutting ring | Complete |
Connection 1 | Cutting ring connection |
Connection size 1 | 6L - M12x1.5 |
Connection 2 | Internal thread |
Connection size 2 | 1/4" BSP cyl. |
Port seal | Seal-edge ring (Form B) |
Nominal pressure | PN315 |
d1 | 6 mm |
d2 | G 1/4" |
d3 | 18.8 mm |
dy | 4 mm |
h | 4.6 mm |
i | 14.5 mm |
l2 | 7.5 mm |
lg | 29 mm |
SW1 | 19 mm |
€1.61/ pieceexcl. VAT
€1.95incl. VAT
Estimated delivery date - 09/12/2026